E7-VR-48SB
Description
E7-VR-48SB V-RETURN IDLER ROLLER ; 48" BELT W 7" RLR
Part # E7-VR-48SB
BDI # 23172175
Features
Roller Width - Inch:
25.063
Roller Width - Millimeter:
636.6
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
E6-10VR-48SB-4
Description
E6-10VR-48SB-4 V-RETURN IDLER ; 48" BELT W 6" RLR 10DEG
Part # E6-10VR-48SB-4
BDI # 23154463
Features
Roller Width - Inch:
25.063
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6-10VR-48SB-7
Description
E6-10VR-48SB-7 V-RETURN IDLER ; 48" BELT W 6" RLR 10DEG
Part # E6-10VR-48SB-7
BDI # 23154468
Features
Roller Width - Inch:
25.063
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6P-10VR-48SB-4
Description
E6P-10VR-48SB-4 V-RETURN IDLER ; 48" BELT W 6" RLR 10DEG
Part # E6P-10VR-48SB-4
BDI # 23162179
Features
Roller Width - Inch:
25.063
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6-FMTE-25.25
Description
E6-FMTE-25.25 TROUGHING RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # E6-FMTE-25.25
BDI # 23164692
Features
Roller Width - Inch:
25.25
Roller Width - Millimeter:
641.35
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
1828.8
Product Name:
Roller