E7-FRD-84
        
            Description
            
            E7-FRD-84 FLAT CARRY ROLL ; 7" DIA ROLLER 84" WIDE BELT CEMA E
    
Part # E7-FRD-84
BDI # 21976802
Features
        
                            Roller Width - Inch:
                            
                                88
                        
        
                            Roller Width - Millimeter:
                            
                                2235.2
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                177.8
                        
        
                            Roller Diameter - Inch:
                            
                                7
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Material:
                            
                                Rubber
                        
        
                            Belt Width - Millimeter:
                            
                                2133.6
                        
        
                            Product Name:
                            
                                Roller
                        
        
                            Belt Width - Inch:
                            
                                84
                        
        
E7-RRD-84
        
            Description
            
            E7-RRD-84 RUBBER DISC RETURN ROLL ; 7" DIA ROLLER 84" WIDE BELT CEMA E
    
Part # E7-RRD-84
BDI # 21976820
Features
        
                            Roller Width - Inch:
                            
                                88
                        
        
                            Roller Width - Millimeter:
                            
                                2235.2
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                177.8
                        
        
                            Roller Diameter - Inch:
                            
                                7
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Material:
                            
                                Rubber
                        
        
                            Belt Width - Millimeter:
                            
                                2133.6
                        
        
                            Product Name:
                            
                                Roller
                        
        
                            Belt Width - Inch:
                            
                                84
                        
        
E7-FRD-84-4
        
            Description
            
            E7-FRD-84-4 IMPACT FLAT CARRY ; CEMA E RUBBER
    
Part # E7-FRD-84-4
BDI # 24657891
Features
        
                            Roller Width - Inch:
                            
                                88
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                177.8
                        
        
                            Roller Diameter - Inch:
                            
                                7
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                1
                        
        
                            Troughing Angle:
                            
                                0 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                93
                        
        
                            Roller Material:
                            
                                Rubber Disc
                        
        
                            Mounting Method:
                            
                                Base Mount
                        
        
E7-RRD-84-7S
        
            Description
            
            E7-RRD-84-7S IDLER RETURN DISC ; CEMA E RUBBER
    
Part # E7-RRD-84-7S
BDI # 24657900
Features
        
                            Roller Width - Inch:
                            
                                88
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                177.8
                        
        
                            Roller Diameter - Inch:
                            
                                7
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                1
                        
        
                            Troughing Angle:
                            
                                0 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                93
                        
        
                            Roller Material:
                            
                                Rubber Disc
                        
        
                            Mounting Method:
                            
                                Top Mount
                        
        
E6-FRD-84
        
            Description
            
            E6-FRD-84 FLAT CARRY ROLL ; 6" DIA ROLLER 84" WIDE BELT CEMA E
    
Part # E6-FRD-84
BDI # 21976696
Features
        
                            Roller Width - Inch:
                            
                                88
                        
        
                            Roller Width - Millimeter:
                            
                                2235.2
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                152.4
                        
        
                            Roller Diameter - Inch:
                            
                                6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Material:
                            
                                Rubber
                        
        
                            Belt Width - Millimeter:
                            
                                2133.6
                        
        
                            Product Name:
                            
                                Roller
                        
        
                            Belt Width - Inch:
                            
                                84