E7-FRD-96
        
            Description
            
            E7-FRD-96 FLAT CARRY ROLL ; 7" DIA ROLLER 96" WIDE BELT CEMA E
    
Part # E7-FRD-96
BDI # 21976804
Features
        
                            Roller Width - Inch:
                            
                                100
                        
        
                            Roller Width - Millimeter:
                            
                                2540
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                177.8
                        
        
                            Roller Diameter - Inch:
                            
                                7
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Material:
                            
                                Rubber
                        
        
                            Belt Width - Millimeter:
                            
                                2438.4
                        
        
                            Product Name:
                            
                                Roller
                        
        
                            Belt Width - Inch:
                            
                                96
                        
        
E7-RRD-96
        
            Description
            
            E7-RRD-96 RUBBER DISC RETURN ROLL ; 7" DIA ROLLER 96" WIDE BELT CEMA E
    
Part # E7-RRD-96
BDI # 21976822
Features
        
                            Roller Width - Inch:
                            
                                100
                        
        
                            Roller Width - Millimeter:
                            
                                2540
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                177.8
                        
        
                            Roller Diameter - Inch:
                            
                                7
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Material:
                            
                                Rubber
                        
        
                            Belt Width - Millimeter:
                            
                                2438.4
                        
        
                            Product Name:
                            
                                Roller
                        
        
                            Belt Width - Inch:
                            
                                96
                        
        
E6-RRD-96
        
            Description
            
            E6-RRD-96 RUBBER DISC RETURN ROLL ; 6" DIA ROLLER 96" WIDE BELT CEMA E
    
Part # E6-RRD-96
BDI # 21979224
Features
        
                            Roller Width - Inch:
                            
                                100
                        
        
                            Roller Width - Millimeter:
                            
                                2540
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                152.4
                        
        
                            Roller Diameter - Inch:
                            
                                6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Material:
                            
                                Rubber
                        
        
                            Belt Width - Millimeter:
                            
                                2438.4
                        
        
                            Product Name:
                            
                                Roller
                        
        
                            Belt Width - Inch:
                            
                                96
                        
        
E6-RRD-96-7S
        
            Description
            
            E6-RRD-96-7S IDLER RETURN DISC ; CEMA E RUBBER
    
Part # E6-RRD-96-7S
BDI # 24657874
Features
        
                            Roller Width - Inch:
                            
                                100
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                152.4
                        
        
                            Roller Diameter - Inch:
                            
                                6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                1
                        
        
                            Troughing Angle:
                            
                                0 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                103
                        
        
                            Roller Material:
                            
                                Rubber Disc
                        
        
                            Mounting Method:
                            
                                Top Mount
                        
        
E7-RRD-96-7S
        
            Description
            
            E7-RRD-96-7S IDLER RETURN DISC ; CEMA E RUBBER
    
Part # E7-RRD-96-7S
BDI # 24657901
Features
        
                            Roller Width - Inch:
                            
                                100
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                177.8
                        
        
                            Roller Diameter - Inch:
                            
                                7
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                1
                        
        
                            Troughing Angle:
                            
                                0 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                103
                        
        
                            Roller Material:
                            
                                Rubber Disc
                        
        
                            Mounting Method:
                            
                                Top Mount