109070.00
Description
109070.00 PERMANENT MAGNET DC MOTOR ; 1/2HP S56C FRM 1800RPM 180VDC NEMA TEFC
Part # 109070.00
BDI # 20181829
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.87
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.7 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
C-Face
CDP3330
Description
CDP3330 GENERAL PURPOSE DC MOTOR ; .5HP 1750RPM DC 56C 3336P TENV F1 N
Part # CDP3330
BDI # 125583
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
35-6997Z441
Description
35-6997Z441 DC MOTOR ; .5HP 1140RPM DC 56 3528D OPEN F1 N
Part # 35-6997Z441
BDI # 20116217
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.3
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-7028Z603
Description
34-7028Z603 DC MOTOR ; .5HP 1750RPM DC 56CZ 3420P TENV F1 N
Part # 34-7028Z603
BDI # 20108225
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.2
Current:
DC
Voltage:
24
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F1 Face