Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1750
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
27.59
Current:
DC
Inch - Metric:
Inch
Horse Power:
5HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
C-Face
CDP3605
Description
CDP3605 GENERAL PURPOSE DC MOTOR ; 5HP 1750RPM DC 1810ATC 3681P TEFC F1
Part # CDP3605
BDI # 125608
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
27.83
Current:
DC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted