CDP3430-V12
Description
CDP3430-V12 GENERAL PURPOSE DC MOTOR ; .5HP 1800RPM DC 56C 3420P TENV 12V
Part # CDP3430-V12
BDI # 125589
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.1
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Low Voltage
Mounting Method:
C-Face | Rigid
CDP3445-V12
Description
CDP3445-V12 GENERAL PURPOSE DC MOTOR ; 1HP 1800RPM DC 56C 3435P TEFC 12V
Part # CDP3445-V12
BDI # 125597
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.89
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Low Voltage
Mounting Method:
C-Face | Rigid
34-6972Z602G1
Description
34-6972Z602G1 DC MOTOR ; .25HP 1700RPM DC 56C 3410P XPFC F1 N
Part # 34-6972Z602G1
BDI # 20108127
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1700
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.28
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-7192Z634
Description
34-7192Z634 DC MOTOR ; .75HP 1750RPM DC 56CZ 3420P TEFC F1 N
Part # 34-7192Z634
BDI # 20104964
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.498
Sync RPM:
1750
Shaft Diameter - Millimeter:
12.649
Overall Length - Inch:
14.22
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
CDP3420-V12
Description
CDP3420-V12 GENERAL PURPOSE DC MOTOR ; .33HP 1800RPM DC 56C 3416P TENV F1
Part # CDP3420-V12
BDI # 125587
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.6
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Low Voltage
Mounting Method:
C-Face | Rigid