Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1750
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
34.33
Current:
DC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
F1 Face
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
1.125
Sync RPM:
1750
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
22.12
Current:
DC
Inch - Metric:
Inch
Horse Power:
5HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
F1 Face
T18-0068-0120
Description
T18-0068-0120 ; POR 2HP 1150RPM 240V DC MOTOR
Part # T18-0068-0120
BDI # 21821988
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1150
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
23.08
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
F1 Face
T18-0089-0246
Description
T18-0089-0246 ; POR 2HP 1750RPM 240/120V DC MOTOR
Part # T18-0089-0246
BDI # 21821990
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1750
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
19.33
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
F1 Face
T18-0056-0063
Description
T18-0056-0063 ; POR 1HP 1750/2200RPM 240/120V DC MOTOR
Part # T18-0056-0063
BDI # 21821984
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1750 | 2200
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.67
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
F1 Face