33-2641Z102G1
Description
33-2641Z102G1 ; .33HP 1750RPM DC MOTOR
Part # 33-2641Z102G1
BDI # 21779619
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
76.2
Mounting Method:
Rigid | F1 Face
24A215Z052
Description
24A215Z052 ; .25HP 3000RPM DC D63D 2428P TENV
Part # 24A215Z052
BDI # 20105703
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.433
Sync RPM:
3000
Shaft Diameter - Millimeter:
10.998
Overall Length - Inch:
8.03
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
63.5
Mounting Method:
Rigid
33-2479Z122G2
Description
33-2479Z122G2 ; .37 KW 1750RPM DC D71D 3336P TENV B35 N
Part # 33-2479Z122G2
BDI # 20106400
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.55
Sync RPM:
1750
Shaft Diameter - Millimeter:
13.97
Overall Length - Inch:
14.29
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.37HP
Base to Center Height - Millimeter:
71.12
Mounting Method:
B35 Face
34-6307-1909
Description
34-6307-1909 DC MOTOR ; .75HP 1750RPM DC 56C 3420D TENV F1 N
Part # 34-6307-1909
BDI # 20107597
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.62
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
73.914
Mounting Method:
F1 Face
33-2560Z289G1
Description
33-2560Z289G1 DC MOTOR ; .18/.25KW 600 1/MINRPM DC D80CZ 3327P TE
Part # 33-2560Z289G1
BDI # 20106459
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
600
Shaft Diameter - Millimeter:
18.999
Overall Length - Inch:
12.74
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
71.12
Mounting Method:
Rigid | F1 Face