CD2003P-2
Description
CD2003P-2 DC MOTOR ; L 0186ATC 3HP 1750RPM 240 120 DPFG F3
Part # CD2003P-2
BDI # 125543
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.125
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
19.33
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Self Ventilated
Mounting Method:
C-Face | Rigid
Features
Enclosure:
DPG
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
21.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
Rigid | F3 Face
CD6203
Description
CD6203 DC MOTOR ; 3HP 1750RPM DC 184TC 3668D TEFC F1 N
Part # CD6203
BDI # 125566
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
21.47
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
CDP3604
Description
CDP3604 GENERAL PURPOSE DC MOTOR ; 3HP 1750RPM DC 184C 3649P TEFC F1
Part # CDP3604
BDI # 125607
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
22.69
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
VP3603D
Description
VP3603D IEC METRIC MOTOR ; 2.2KW 1750RPM DC D112D 3649P TEFC F1
Part # VP3603D
BDI # 131364
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.102
Sync RPM:
1800
Shaft Diameter - Millimeter:
28
Overall Length - Inch:
25.06
Current:
DC
Inch - Metric:
Metric
Horse Power:
3HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid