34-6724Z605G1
Description
34-6724Z605G1 DC MOTOR ; .37/.5HP 600 1/MINRPM DC D80C 3428P TEFC
Part # 34-6724Z605G1
BDI # 20107886
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
600
Shaft Diameter - Millimeter:
18.999
Overall Length - Inch:
14.35
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.37 | 1/2HP
Base to Center Height - Millimeter:
80.01
Mounting Method:
Rigid | B34 Face
35P799Z322G1
Description
35P799Z322G1 ; POR .75/1 KWKW 1750RPM DC D90CZ 3524P B
Part # 35P799Z322G1
BDI # 20128499
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
1750
Shaft Diameter - Millimeter:
24.003
Overall Length - Inch:
15.37
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
90.17
Mounting Method:
Rigid | B34 Face
34-6242Z172
Description
34-6242Z172 ; .5HP 2000RPM DC D71C 3420P TEFC B34 N
Part # 34-6242Z172
BDI # 20107551
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
2000
Shaft Diameter - Millimeter:
13.995
Overall Length - Inch:
13.77
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
76.2
Mounting Method:
Rigid | B34 Face
34-6242-3673G1
Description
34-6242-3673G1 ; POR OUTPUTHP 1750RPM DC D71C 3413P B34
Part # 34-6242-3673G1
BDI # 20107550
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1750
Shaft Diameter - Millimeter:
13.995
Overall Length - Inch:
12.27
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4 | 0.33HP
Base to Center Height - Millimeter:
76.2
Mounting Method:
Rigid | B34 Face