M1130053.00
Description
M1130053.00 SUB-FRACTIONAL MOTOR ; 1/8HP 1750RPM 34 TENV 90V CONT
Part # M1130053
BDI # 20182077
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
7.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/8HP
Other Features:
Current Rating 1.4 Ampere | SCR Drive
Mounting Method:
C-Face
33-2030Z104G1
Description
33-2030Z104G1 DC MOTOR ; .125HP 1750RPM DC 56C 3313P TENV F1 N
Part # 33-2030Z104G1
BDI # 20106165
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.31
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/8HP
Mounting Method:
F1 Face
34-7441Z602G1
Description
34-7441Z602G1 DC MOTOR ; .125 PMHP 1700RPM DC 56CYZ 3410P XPFC F1
Part # 34-7441Z602G1
BDI # 20108867
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.394
Sync RPM:
1700
Shaft Diameter - Millimeter:
10.008
Overall Length - Inch:
13.18
Current:
DC
Voltage:
12
Inch - Metric:
Inch
Horse Power:
1/8HP
Mounting Method:
F1 Face
34-6536-4086G1
Description
34-6536-4086G1 ; OUTPUTKW 1750RPM DC 56Z 3413D OPEN F1 N
Part # 34-6536-4086G1
BDI # 20107780
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/8HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
35-6997Z639
Description
35-6997Z639 ; .125HP 850RPM DC 56 3520D OPEN F1 N
Part # 35-6997Z639
BDI # 20116223
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
850
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.93
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/8HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face