35P432Z320G2
Description
35P432Z320G2 DC MOTOR ; 2HP 1750RPM DC 145TC 3548P TEFC F1 N
Part # 35P432Z320G2
BDI # 21782646
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
18.17
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
35P432Z371G1
Description
35P432Z371G1 DC MOTOR ; 2HP 1750RPM DC 145TC 3548P TEFC F1 N
Part # 35P432Z371G1
BDI # 21782650
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
18.17
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face