VDP3316
Description
VDP3316 AC MOTOR ; .33HP 1750RPM DC 56C 3327P TENV F1 N
Part # VDP3316
BDI # 21923882
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.19
Current:
DC
Voltage:
180
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
F1 Face
33-2328Z148G1
Description
33-2328Z148G1 DC MOTOR ; .5HP 2500RPM DC 42CZ 3327P TENV F1 N
Part # 33-2328Z148G1
BDI # 20106303
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.393
Sync RPM:
2500
Shaft Diameter - Millimeter:
9.982
Overall Length - Inch:
12.56
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F1 Face
33-2328Z131
Description
33-2328Z131 DC MOTOR ; .33HP 1750RPM DC 42CZ 3327P TENV F1 N
Part # 33-2328Z131
BDI # 20106302
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.393
Sync RPM:
1750
Shaft Diameter - Millimeter:
9.982
Overall Length - Inch:
12.56
Current:
DC
Voltage:
180
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
F1 Face
34-6304Z197
Description
34-6304Z197 DC MOTOR ; .75HP 2500RPM DC 56C 3428P TENV F1 N
Part # 34-6304Z197
BDI # 20107595
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
2500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.75
Current:
DC
Voltage:
125
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Mounting Method:
F1 Face
34-6307-1909
Description
34-6307-1909 DC MOTOR ; .75HP 1750RPM DC 56C 3420D TENV F1 N
Part # 34-6307-1909
BDI # 20107597
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.62
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
73.914
Mounting Method:
F1 Face