B472204

Description
B472204 ; POR 7.50HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B472204

BDI # 21805188

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1750 | 1950
Shaft Diameter - Millimeter: 34.925
Overall Length - Inch: 31.19

Current: DC
Inch - Metric: Inch
Horse Power: 7-1/2HP
Base to Center Height - Millimeter: 133.35
Mounting Method: Foot Mounted | W6 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B421991

Description
B421991 ; POR 25HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B421991

BDI # 21801134

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.374
Sync RPM: 1750 | 1950
Shaft Diameter - Millimeter: 60.3
Overall Length - Inch: 41.62

Current: DC
Inch - Metric: Inch
Horse Power: 25HP
Base to Center Height - Millimeter: 177.8
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY