236 DISC STD HUB 2 3/4IN
Description
236 DISC STD HUB 2 3/4IN ; POR COUPLINGS/FLEX CLUTCH
Part # 236 DISC STD HUB 2 3/4IN
BDI # 17846192
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.29
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
160.02
Coupling Type:
Disc Coupling
Torque:
62000In-Lbs
263 DISC STD HUB 2 3/4IN
Description
263 DISC STD HUB 2 3/4IN ; POR COUPLINGS/FLEX CLUTCH
Part # 263 DISC STD HUB 2 3/4IN
BDI # 17846242
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
262.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.35
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
175.006
Coupling Type:
Disc Coupling
Torque:
90300In-Lbs
286 DISC STD HUB 2 3/4IN
Description
286 DISC STD HUB 2 3/4IN ; POR COUPLINGS/FLEX CLUTCH
Part # 286 DISC STD HUB 2 3/4IN
BDI # 17846343
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
286.004
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.26
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
195.072
Coupling Type:
Disc Coupling
Torque:
125700In-Lbs
165 DISC STD HUB 2 3/4IN
Description
165 DISC STD HUB 2 3/4IN ; POR COUPLINGS/FLEX CLUTCH
Part # 165 DISC STD HUB 2 3/4IN
BDI # 17846188
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.5
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
112.014
Coupling Type:
Disc Coupling
Torque:
17700In-Lbs
210 DISC STD HUB 2 3/4IN
Description
210 DISC STD HUB 2 3/4IN ; POR COUPLINGS/FLEX CLUTCH
Part # 210 DISC STD HUB 2 3/4IN
BDI # 17846267
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
210.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.27
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
144.018
Coupling Type:
Disc Coupling
Torque:
40700In-Lbs