PX70 PARA-FLEX ELEMENT
Description
PX70 PARA-FLEX ELEMENT ; 7-3/8" OD ELASTOMERIC TYPE RUBBER
Part # 011107
BDI # 239573
Features
Component:
Element
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
7.375
Outside Diameter - Millimeter:
187.325
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
2200In-Lbs
Width - Inch:
2.188
PHE F70NRTYRE
Description
PHE F70NRTYRE COUPLING TYRE ; NON-RETURNABLE
Part # PHE F70NRTYRE
BDI # 1281768
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
7.362
Outside Diameter - Millimeter:
187
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
250Nm
PHE F70FRTYRE
Description
PHE F70FRTYRE COUPLING TYRE ; NON-RETURNABLE
Part # PHE F70FRTYRE
BDI # 1281791
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
7.362
Outside Diameter - Millimeter:
187
Other Features:
Components May or May Not Intermix Among Brands | With Fire Resistant and Anti Static
Coupling Type:
Elastomeric Coupling
Torque:
250Nm
Features
Component:
Element
Width - Millimeter:
80.975
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
7.375
Outside Diameter - Millimeter:
187.325
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
1966In-Lbs
Width - Inch:
3.188
40R COVER STL/EPOXY WRAPFLEX 0359849
Description
40R COVER STL/EPOXY WRAPFLEX ; 0359849
Part # 4500011
BDI # 18483847
Features
Component:
Cover
Inch - Metric:
Inch
Material:
Epoxy Coated Steel
Outside Diameter - Inch:
7.28
Outside Diameter - Millimeter:
184.912
Coupling Type:
Elastomeric Coupling