1080WA FLEX ELEMENT ASSY

COMPARE

1080WA FLEX ELEMENT ASSY

Description
1080WA FLEX ELEMENT ASSY ; 711937 ELASTOMERIC CPLG

FALK

Part # 4700045

BDI # 18105696

Features

Component: Element Assembly
Width - Millimeter: 44.45
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands | Includes 2 Clamp Ring and Fasteners
Coupling Type: Elastomeric Coupling
Torque: 5400In-Lbs
Width - Inch: 1.75

Price Inventory : Available to order
Loading Price
QTY
10R31/35 HUB C=1.765 WRAPFLEX 3700058

COMPARE

10R31/35 HUB C=1.765 WRAPFLEX 3700058

Description
10R31/35 HUB C=1.765 WRAPFLEX 3700058 ; W/FASTENER

REXNORD

Part # 4500095

BDI # 18484766

Features

Component: Spacer Hub
Width - Millimeter: 44.831
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.7

Outside Diameter - Millimeter: 93.98
Coupling Type: Elastomeric Coupling
Torque: 1150In-Lbs
Width - Inch: 1.765

Price Inventory : Available to order
Loading Price
QTY
1080WA FLEX ELEMENT ONLY

COMPARE

1080WA FLEX ELEMENT ONLY

Description
1080WA FLEX ELEMENT ONLY ; 329924 ELASTOMERIC TYPE RUBBER

FALK

Part # 4700013

BDI # 18105697

Features

Component: Element
Width - Millimeter: 44.45
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 5400In-Lbs
Width - Inch: 1.75

Price Inventory : Available to order
Loading Price
QTY
20R31/35 SPCR HUB ASSY C=1.776 WRAPFLEX

COMPARE

20R31/35 SPCR HUB ASSY C=1.776 WRAPFLEX

Description
20R31/35 SPCR HUB ASSY C=1.776 WRAPFLEX ; W/FASTENER

REXNORD

Part # 4500102

BDI # 21473851

Features

Component: Spacer Hub
Width - Millimeter: 45.11
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.45

Outside Diameter - Millimeter: 113.03
Other Features: Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type: Elastomeric Coupling
Torque: 2800In-Lbs
Width - Inch: 1.776

Price Inventory : Available to order
Loading Price
QTY