1060WA FLEX ELEMENT ASSY

COMPARE

1060WA FLEX ELEMENT ASSY

Description
1060WA FLEX ELEMENT ASSY ; 711198 ELASTOMERIC CPLG

FALK

Part # 4700043

BDI # 18105304

Features

Component: Element Assembly
Width - Millimeter: 38.1
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands | Includes 2 Clamp Ring and Fasteners
Coupling Type: Elastomeric Coupling
Torque: 2700In-Lbs
Width - Inch: 1.5

Price Inventory : Available to order
Loading Price
QTY
1060WA FLEX ELEMENT ONLY

COMPARE

1060WA FLEX ELEMENT ONLY

Description
1060WA FLEX ELEMENT ONLY ; 328975 ELASTOMERIC TYPE RUBBER

FALK

Part # 4700011

BDI # 18105305

Features

Component: Element
Width - Millimeter: 38.1
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 2700In-Lbs
Width - Inch: 1.5

Price Inventory : Available to order
Loading Price
QTY