Page 1 of 22

Next

Compare
5 HSB X 1.25 STL OMEGA 7300320

COMPARE

5 HSB X 1.25 STL OMEGA 7300320

Description
5 HSB X 1.25 STL OMEGA 7300320 ; HUB

REXNORD

Part # 9648938

BDI # 18141147

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.125

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 69.85
Coupling Type: Elastomeric Coupling
Torque: 925In-Lbs

Price Inventory : In stock
Loading Price
QTY
5S 1-1/4

COMPARE

5S 1-1/4

Description
5S 1-1/4 COUPLING HUB

TB WOODS

Part # 5S114

BDI # 987589

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.138
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY
6J X 1 1/4

COMPARE

6J X 1 1/4

Description
6J X 1 1/4 COUPLING FLANGE ; 1.25" BORE 2.5" HUB DIA

DODGE

Part # 022728

BDI # 240583

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 30.988
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : Available to order
Loading Price
QTY
8SC-H X 1 1/4

COMPARE

8SC-H X 1 1/4

Description
8SC-H X 1 1/4 COUPLING SPACER HUB

DODGE

Part # 022376

BDI # 240449

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 43.688
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs

Price Inventory : Available to order
Loading Price
QTY
6S X 1 1/4

COMPARE

6S X 1 1/4

Description
6S X 1 1/4 COUPLING FLANGE ; 1-1/4" BORE 4" OD 2.81" HUB 1-5/8" LTB

DODGE

Part # 004521

BDI # 238673

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : Available to order
Loading Price
QTY