Page 1 of 2

Next

Compare
RAPTOR 10HCBM 2-1/16IN

COMPARE

RAPTOR 10HCBM 2-1/16IN

Description
RAPTOR 10HCBM 2-1/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015357

BDI # 20491883

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 3.65

Length Thru Bore - Millimeter: 47.752
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 83.82
Coupling Type: Elastomeric Coupling
Torque: 1456In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 80HCBM 2-1/16IN

COMPARE

RAPTOR 80HCBM 2-1/16IN

Description
RAPTOR 80HCBM 2-1/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 016171

BDI # 20493267

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 60HCBM 2-1/16IN

COMPARE

RAPTOR 60HCBM 2-1/16IN

Description
RAPTOR 60HCBM 2-1/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 016084

BDI # 20493093

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12505In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 40HCBM 2-1/16IN

COMPARE

RAPTOR 40HCBM 2-1/16IN

Description
RAPTOR 40HCBM 2-1/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 016006

BDI # 20492937

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 6.63

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 30HCBM 2-1/16IN

COMPARE

RAPTOR 30HCBM 2-1/16IN

Description
RAPTOR 30HCBM 2-1/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015407

BDI # 20491983

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 5.42

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 117.348
Coupling Type: Elastomeric Coupling
Torque: 3651In-Lbs

Price Inventory : Available to order
Loading Price
QTY