Page 1 of 5

Next

Compare
11S X 3 5/8

COMPARE

11S X 3 5/8

Description
11S X 3 5/8 COUPLING FLANGE

DODGE

Part # 004693

BDI # 238837

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 66.675
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 142.875
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12S X 3 5/8

COMPARE

12S X 3 5/8

Description
12S X 3 5/8 COUPLING FLANGE

DODGE

Part # 004730

BDI # 238874

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 80HCB 3-5/8IN

COMPARE

RAPTOR 80HCB 3-5/8IN

Description
RAPTOR 80HCB 3-5/8" INT FIT

DODGE

Part # 015899

BDI # 20492819

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 50HCB 3-5/8IN

COMPARE

RAPTOR 50HCB 3-5/8IN

Description
RAPTOR 50HCB 3-5/8IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015689

BDI # 20492497

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.13

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 155.702
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 60HCB 3-5/8IN

COMPARE

RAPTOR 60HCB 3-5/8IN

Description
RAPTOR 60HCB 3-5/8"

DODGE

Part # 015734

BDI # 20492579

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12505In-Lbs

Price Inventory : Available to order
Loading Price
QTY