V290 HTL HUB VIVA 7392954
Description
V290 HTL HUB VIVA 7392954 ; EV290 HTL STEEL HUB
Part # 9650332
BDI # 18146421
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.47
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Reversible Hub
Hub Diameter - Millimeter:
215.138
Coupling Type:
Elastomeric Coupling
Torque:
1412Nm
V290 HRB HUB VIVA 7392939
Description
V290 HRB HUB VIVA 7392939 ; STEEL
Part # 9650339
BDI # 18146420
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.465
Length Thru Bore - Millimeter:
73
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
215
Coupling Type:
Elastomeric Coupling
Torque:
1412Nm
V215 ELEMENT VIVA 7392666
Description
V215 ELEMENT VIVA ; 7392666 CLOSE CPLG
Part # 9650279
BDI # 21580713
Features
Component:
Element
Width - Millimeter:
134
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
8.465
Outside Diameter - Millimeter:
215
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 64
Coupling Type:
Elastomeric Coupling
Torque:
662Nm
Width - Inch:
5.276
VS215 SPACER ELEMENT VIVA 7392722
Description
VS215 SPACER ELEMENT VIVA ; 7392722 W/RING
Part # 9650292
BDI # 18146739
Features
Component:
Spacer Element
Width - Millimeter:
134
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
8.465
Outside Diameter - Millimeter:
215
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
662Nm
Width - Inch:
5.276
V290 HQD HUB VIVA 7392952
Description
V290 HQD HUB COUPLING HUB ; POR STEEL
Part # 9650324
BDI # 18146419
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.47
Length Thru Bore - Millimeter:
91.694
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing | Reversible Hub
Hub Diameter - Millimeter:
215.138
Hub Diameter - Inch:
8.47
Coupling Type:
Elastomeric Coupling