RAPTOR ES50M FULL SPACER ELEMENT
Description
RAPTOR ES50M FULL SPACER ELEMENT
Part # 017084
BDI # 20494245
Features
Component:
Spacer Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
10.984
Outside Diameter - Millimeter:
279
Other Features:
Components May or May Not Intermix Among Brands | Split | 83MM Minimum Distance Between Shaft Ends | Full Spacer Element
Coupling Type:
Elastomeric Coupling
Torque:
865Nm
E50M HSU ELEMENT OMEGA 7300045MHSU
Description
E50M HSU METRIC ELEMENT ; POR
Part # 9650072
BDI # 18143098
Features
Component:
Element
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
10.984
Outside Diameter - Millimeter:
279
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 91
Coupling Type:
Elastomeric Coupling
Torque:
864Nm
ES50M HSU ELEMENT OMEGA 7300115MHSU
Description
ES50M HSU METRIC ELEMENT ; POR
Part # 9650105
BDI # 18143345
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
10.984
Outside Diameter - Millimeter:
279
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 180
Coupling Type:
Elastomeric Coupling
Torque:
864Nm
Width - Inch:
0
ES50M ELEMENT OMEGA 7300115M
Description
ES50M ELEMENT OMEGA 7300115M ; POR METRIC ELEMENT
Part # 9650038
BDI # 18143344
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
10.984
Outside Diameter - Millimeter:
279
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 180
Coupling Type:
Elastomeric Coupling
Torque:
864Nm
Width - Inch:
0
RAPTOR E50M ELEMENT
Description
RAPTOR E50M ELEMENT ; POR RAPTOR COUPLING ELEMENT
Part # 015981
BDI # 20492895
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
10.984
Outside Diameter - Millimeter:
279
Other Features:
Components May or May Not Intermix Among Brands | Split | 13MM Minimum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
865Nm