PX40 PARA-FLEX ELEMENT
Description
PX40 PARA-FLEX ELEMENT ; 4-1/4" OD ELASTOMERIC TYPE RUBBER
Part # 011529
BDI # 239848
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
429In-Lbs
Width - Inch:
0
PS40 X 3 1/2
Description
PS40 X 3 1/2 SPCR CTR AS ; POR SPACER CENTER ASSY
Part # 000854
BDI # 238353
Features
Component:
Spacer Assembly
Width - Millimeter:
88.9
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
429In-Lbs
Width - Inch:
3.5
Features
Component:
Element
Width - Millimeter:
77.724
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Element
Coupling Type:
Elastomeric Coupling
Torque:
365In-Lbs
Width - Inch:
3.06