40R HUB HRB WRAPFLEX 0359835
Description
40R HUB HRB WRAPFLEX 0359835 ; COUPLING HUB
Part # 4500005
BDI # 18483850
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.906
Length Thru Bore - Millimeter:
67.056
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
130.048
Coupling Type:
Elastomeric Coupling
Torque:
1028Nm
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 60
Coupling Type:
Elastomeric Coupling
Torque:
250Nm
VS150 SPACER ELEMENT VIVA 7392712
Description
VS150 SPACER ELEMENT VIVA ; 7392712
Part # 9650386
BDI # 15043215
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 180
Coupling Type:
Elastomeric Coupling
Torque:
250Nm
LF16 FLANGE HUB 25MM 8X3.3MM KW
Description
LF16 FLANGE HUB 25MM 8X3.3MM KW ; POR
Part # 68514446803
BDI # 19073569
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.906
Length Thru Bore - Millimeter:
50
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
70
Coupling Type:
Elastomeric Coupling
Torque:
4960In-Lbs
LF16 FLANGE HUB 30MM 8X3.3MM KW
Description
LF16 FLANGE HUB 30MM 8X3.3MM KW ; POR
Part # 68514446806
BDI # 19073571
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.906
Length Thru Bore - Millimeter:
50
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
70
Coupling Type:
Elastomeric Coupling
Torque:
4960In-Lbs