PHE F60RSBFLG
Description
PHE F60RSBFLG FLEX COUPLING FLANGE ; NON-RETURNABLE
Part # PHE F60RSBFLG
BDI # 1281762
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Length Thru Bore - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
70
Hub Diameter - Inch:
2.756
Coupling Type:
Elastomeric Coupling
Torque:
127Nm
PHE F60FTBFLG
Description
PHE F60FTBFLG FLEX COUPLING FLANGE ; NON-RETURNABLE
Part # PHE F60FTBFLG
BDI # 1281760
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Length Thru Bore - Millimeter:
25
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
103
Hub Diameter - Inch:
4.055
Coupling Type:
Elastomeric Coupling
Torque:
127Nm
PHE F60FRTYRE
Description
PHE F60FRTYRE FLEX COUPLING ; NON-RETURNABLE
Part # PHE F60FRTYRE
BDI # 1281790
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
6.496
Outside Diameter - Millimeter:
165
Other Features:
Components May or May Not Intermix Among Brands | With Fire Resistant and Anti Static
Coupling Type:
Elastomeric Coupling
Torque:
127Nm
PHE F60NRTYRE
Description
PHE F60NRTYRE FLEX COUPLING ; NON-RETURNABLE
Part # PHE F60NRTYRE
BDI # 1281763
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
6.496
Outside Diameter - Millimeter:
165
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
127Nm
PHE F60HTBFLG
Description
PHE F60HTBFLG FLEX COUPLING FLANGE ; NON-RETURNABLE
Part # PHE F60HTBFLG
BDI # 1281761
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Length Thru Bore - Millimeter:
25
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
103
Hub Diameter - Inch:
4.055
Coupling Type:
Elastomeric Coupling
Torque:
127Nm