50R31/35 HUB C=2.393 WRAPFLEX 3700083
Description
50R31/35 HUB C=2.393 WRAPFLEX 3700083 ; W/FASTENER
Part # 4500115
BDI # 18484400
Features
Component:
Spacer Hub
Width - Millimeter:
60.782
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.01
Outside Diameter - Millimeter:
178.054
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs
Width - Inch:
2.393
50R31 SPACER HUB C 3.724 WRAPFLEX
Description
50R31 SPACER HUB C 3.724 WRAPFLEX ; W/FASTENER
Part # 4500117
BDI # 18484401
Features
Component:
Spacer Hub
Width - Millimeter:
94.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.01
Outside Diameter - Millimeter:
178.054
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs
Width - Inch:
3.724
WRAPFLEX 50R31/35 SPACER HUB C 3.849
Description
WRAPFLEX 50R31/35 SPACER HUB ; C 3.849
Part # 4500118
BDI # 21917990
Features
Component:
Space r Hub
Width - Millimeter:
97.765
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs
Width - Inch:
3.849
50R31/35 SPACER HUB C-2.474 WRAPFLEX
Description
50R31/35 SPACER HUB C-2.474 WRAPFLEX ; 3700084 W/FASTENER
Part # 4500116
BDI # 24120361
Features
Component:
Spacer Hub
Width - Millimeter:
62.84
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.01
Outside Diameter - Millimeter:
178.054
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs
Width - Inch:
2.474
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub Finished Bored | Rubber in Compression
Hub Diameter - Millimeter:
107.163
Coupling Type:
Elastomeric Coupling
Torque:
1920In-Lbs