Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.822
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
429In-Lbs
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.822
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
429In-Lbs
LF30 CYLINDRICAL HUB 50MM 14X3.8MM KW
Description
LF30 CYLINDRICAL HUB 50MM 14X3.8MM KW ; POR
Part # 68514459967
BDI # 19073839
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
66
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
100
Coupling Type:
Elastomeric Coupling
Torque:
12400In-Lbs
LF4 FLANGE HUB 25MM 8X3.3MM KW
Description
LF4 FLANGE HUB 25MM 8X3.3MM KW
Part # 68514461239
BDI # 19073846
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
30
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
45
Coupling Type:
Elastomeric Coupling
Torque:
1100In-Lbs