E10 HSU ELEMENT OMEGA 7300025HSU
Description
E10 HSU ELEMENT OMEGA 7300025HSU ; 7300025HSU NON RETURNABLE
Part # E10 HSU ELEMENT OMEGA 7300025HSU
BDI # 18143294
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
6.38
Outside Diameter - Millimeter:
162.052
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.84
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
ES10-R HSU ELEMENT OMEGA 7300095HSU
Description
ES10-R HSU ELEMENT OMEGA 7300095HSU ; 7300095HSU NON RETURNABLE
Part # ES10-R HSU ELEMENT OMEGA 7300095HSU
BDI # 18143518
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
6.38
Outside Diameter - Millimeter:
162.052
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
Width - Inch:
0
RAPTOR ES10 ARMORED HALF SPACER ELEMENT
Description
RAPTOR ES10 ARMORED HALF SPACER ELEMENT ; NON RETURNABLE
Part # RAPTOR ES10 ARMORED HALF SPACER ELEMENT
BDI # 20494407
Features
Component:
Spacer Element
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
6.38
Outside Diameter - Millimeter:
162.052
Other Features:
Components May or May Not Intermix Among Brands | Split | 2.01" Minimum Distance Between Shaft Ends | Armored Half Spacer Element
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
E15 HDY ELEMENT YELLOW
Description
E15 HDY ELEMENT YELLOW ; 7300027HDY
Part # E15 HDY ELEMENT YELLOW
BDI # 25164948
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
6.38
Outside Diameter - Millimeter:
162.052
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.84
Coupling Type:
Elastomeric Coupling
Torque:
2250In-Lbs
ES10-R ELEMENT OMEGA
Description
ES10-R ELEMENT OMEGA ; NON RETURNABLE W/10 CSC CAPSCREWS/RINGS
Part # ES10-R ELEMENT OMEGA
BDI # 18143519
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
6.38
Outside Diameter - Millimeter:
162.052
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
Width - Inch:
0