Page 1 of 14

Next

Compare
9H 1 1/8

COMPARE

9H 1 1/8

Description
9H 1 1/8 COUPLING HUB ; 1.125" BORE X 3.625" HUB DIA SHAFT TYPE

MARTIN SPROCKET & GR

Part # 9H 1 1/8

BDI # 625764

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.625

Length Thru Bore - Millimeter: 50
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
Loading Price
QTY
9SC-H X 2 1/8

COMPARE

9SC-H X 2 1/8

Description
9SC-H X 2 1/8 COUPLING SPACER HUB

DODGE

Part # 022408

BDI # 240481

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.625

Length Thru Bore - Millimeter: 50.038
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9SC-H X 1 3/8

COMPARE

9SC-H X 1 3/8

Description
9SC-H X 1 3/8 COUPLING SPACER HUB

DODGE

Part # 022396

BDI # 240469

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.625

Length Thru Bore - Millimeter: 50.038
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9SC-H X 1 7/16

COMPARE

9SC-H X 1 7/16

Description
9SC-H X 1 7/16 COUPLING SPACER HUB

DODGE

Part # 022397

BDI # 240470

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.625

Length Thru Bore - Millimeter: 50.038
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9SC-H X 1 5/8

COMPARE

9SC-H X 1 5/8

Description
9SC-H X 1 5/8 COUPLING SPACER HUB

DODGE

Part # 022400

BDI # 240473

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.625

Length Thru Bore - Millimeter: 50.038
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY