Page 1 of 2

Next

Compare
RAPTOR E70 ELEMENT

COMPARE

RAPTOR E70 ELEMENT

Description
RAPTOR E70 ELEMENT

DODGE

Part # 015853

BDI # 20492747

Features

Component: Element
Width - Millimeter: 174.752
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 14

Outside Diameter - Millimeter: 355.6
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.75 Inch Distance Between Inboard Shaft Ends | 2.25 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs
Width - Inch: 6.88

Price Inventory : In stock
Loading Price
QTY
RAPTOR E70 ARMORED ELEMENT

COMPARE

RAPTOR E70 ARMORED ELEMENT

Description
RAPTOR E70 ARMORED ELEMENT

DODGE

Part # 017136

BDI # 20494273

Features

Component: Element
Width - Millimeter: 174.752
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 14

Outside Diameter - Millimeter: 355.6
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.75 Inch Distance Between Inboard Shaft Ends | 2.25 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs
Width - Inch: 6.88

Price Inventory : Available to order
Loading Price
QTY
RAPTOR ES70 FULL SPACER ELEMENT

COMPARE

RAPTOR ES70 FULL SPACER ELEMENT

Description
RAPTOR ES70 FULL SPACER ELEMENT

DODGE

Part # 017074

BDI # 20494225

Features

Component: Spacer Element
Width - Millimeter: 174.752
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 14

Outside Diameter - Millimeter: 355.6
Other Features: Components May or May Not Intermix Among Brands | Split | 10 Inch Maximum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs
Width - Inch: 6.88

Price Inventory : Available to order
Loading Price
QTY
PS100 X 6 3/4

COMPARE

PS100 X 6 3/4

Description
PS100 X 6 3/4 SPCR CTR A ; POR SPACER CENTER ASSY

DODGE

Part # 011868

BDI # 240093

Features

Component: Spacer Assembly
Width - Millimeter: 171.45
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 10

Outside Diameter - Millimeter: 254
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 5402In-Lbs
Width - Inch: 6.75

Price Inventory : Available to order
Loading Price
QTY
PS70 X 6 7/8

COMPARE

PS70 X 6 7/8

Description
PS70 X 6 7/8 CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # 011764

BDI # 239942

Features

Component: Spacer Assembly
Width - Millimeter: 174.625
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 7.375

Outside Diameter - Millimeter: 187.325
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 2200In-Lbs
Width - Inch: 6.875

Price Inventory : Available to order
Loading Price
QTY