PX120 FBX 2-15/16
Description
PX120 FBX X 2 15/16 FLG ; POR FLANGE ASSEMBLY
Part # PX120 FBX 2-15/16
BDI # 238601
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.976
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands | 2 Set Screws
Hub Diameter - Millimeter:
148.336
Coupling Type:
Elastomeric Coupling
Torque:
12605In-Lbs
40R HSB 2.9375 WRAPFLEX 0789362
Description
40R HSB 2.9375 WRAPFLEX 0789362 ; NON-RETURNABLE 3/4"X3/8"KW 2SS CPLG HUB
Part # 40R HSB 2.9375 WRAPFLEX 0789362
BDI # 18485635
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.91
Length Thru Bore - Millimeter:
150.114
Hub Diameter - Millimeter:
130.048
Hub Diameter - Inch:
5.12
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
10S X 2 15/16
Description
10S X 2 15/16 COUPLING FLANGE ; NON RETURNABLE
Part # 10S X 2 15/16
BDI # 238793
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
51.562
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
120.65
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
11S X 2 15/16
Description
11S X 2 15/16 COUPLING FLANGE ; NON RETURNABLE
Part # 11S X 2 15/16
BDI # 238827
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
87.325
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
142.875
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
12S X 2 15/16
Description
12S X 2 15/16 COUPLING FLANGE ; NON RETURNABLE
Part # 12S X 2 15/16
BDI # 238863
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs