Page 1 of 2

Next

Compare
100HCB 5-11/16IN RAPTOR

COMPARE

100HCB 5-11/16IN RAPTOR

Description
100HCB 5-11/16IN RAPTOR COUPLING HUB

DODGE

Part # 015049

BDI # 22275167

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Loading Price
QTY
120HCBM 5-11/16IN RAPTOR

COMPARE

120HCBM 5-11/16IN RAPTOR

Description
120HCBM 5-11/16IN RAPTOR COUPLING HUB

DODGE

Part # 016623

BDI # 22275879

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Loading Price
QTY
120HCB 5-11/16IN RAPTOR

COMPARE

120HCB 5-11/16IN RAPTOR

Description
120HCB 5-11/16IN RAPTOR COUPLING HUB

DODGE

Part # 015107

BDI # 22276499

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140HCB 5-11/16IN RAPTOR

COMPARE

140HCB 5-11/16IN RAPTOR

Description
140HCB 5-11/16IN RAPTOR COUPLING HUB

DODGE

Part # 015172

BDI # 22276615

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
100HCBM 5-11/16IN RAPTOR

COMPARE

100HCBM 5-11/16IN RAPTOR

Description
100HCBM 5-11/16IN RAPTOR COUPLING HUB

DODGE

Part # 016581

BDI # 22275287

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Loading Price
QTY