Page 1 of 2

Next

Compare
100HCBM 5-1/2IN RAPTOR

COMPARE

100HCBM 5-1/2IN RAPTOR

Description
100HCBM 5-1/2IN RAPTOR COUPLING HUB

DODGE

Part # 016580

BDI # 22274830

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Loading Price
QTY
100HCB 5-1/2IN RAPTOR

COMPARE

100HCB 5-1/2IN RAPTOR

Description
100HCB 5-1/2IN RAPTOR COUPLING HUB

DODGE

Part # 015048

BDI # 22275171

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Loading Price
QTY
120HCB 5-1/2IN RAPTOR

COMPARE

120HCB 5-1/2IN RAPTOR

Description
120HCB 5-1/2IN RAPTOR COUPLING HUB

DODGE

Part # 015106

BDI # 22276483

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 80HCB 5-1/2IN

COMPARE

RAPTOR 80HCB 5-1/2IN

Description
RAPTOR 80HCB 5-1/2" INT FIT

DODGE

Part # 015919

BDI # 20492869

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140HCBM 5-1/2IN RAPTOR

COMPARE

140HCBM 5-1/2IN RAPTOR

Description
140HCBM 5-1/2IN RAPTOR COUPLING HUB

DODGE

Part # 016665

BDI # 22276207

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY