RAPTOR 3HCBM 11/16IN

COMPARE

RAPTOR 3HCBM 11/16IN

Description
RAPTOR 3HCBM 11/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015278

BDI # 20491725

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 2.323

Length Thru Bore - Millimeter: 38.1
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: 371In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 5HCBM 11/16IN

COMPARE

RAPTOR 5HCBM 11/16IN

Description
RAPTOR 5HCBM 11/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015312

BDI # 20491793

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 3.13

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 71.12
Coupling Type: Elastomeric Coupling
Torque: 926In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 10HCBM 11/16IN

COMPARE

RAPTOR 10HCBM 11/16IN

Description
RAPTOR 10HCBM 11/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015335

BDI # 20491839

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 3.65

Length Thru Bore - Millimeter: 47.752
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 83.82
Coupling Type: Elastomeric Coupling
Torque: 1456In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 4HCBM 11/16IN

COMPARE

RAPTOR 4HCBM 11/16IN

Description
RAPTOR 4HCBM 11/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015293

BDI # 20491755

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 2.598

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 59.944
Coupling Type: Elastomeric Coupling
Torque: 558In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 2HCBM 11/16IN

COMPARE

RAPTOR 2HCBM 11/16IN

Description
RAPTOR 2HCBM 11/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015267

BDI # 20491703

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 1.85

Length Thru Bore - Millimeter: 23.876
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 41.91
Coupling Type: Elastomeric Coupling
Torque: 194In-Lbs

Price Inventory : Available to order
Loading Price
QTY