RAPTOR 10HCB 50MM H7
Description
RAPTOR 10HCB 50MM H7 COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 10HCB 50MM H7
BDI # 20493529
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.752
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter:
83.82
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
RAPTOR 30HCB 50MM H7
Description
RAPTOR 30HCB 50MM H7 COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 30HCB 50MM H7
BDI # 20493595
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
10S X 50MM
Description
10S X 50MM ELASTOMERIC HUB, D-FLEX TYPE S FLANGES AND B FLANGES (SMARTCATALOG)
Part # 004937
BDI # 27307735
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
7.52
Length Thru Bore - Millimeter:
69
Other Features:
Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter:
111
Coupling Type:
Elastomeric Coupling
Torque:
TPR 2875 | Hytrel 11350In-Lbs
RAPTOR 70HCB 50MM K6
Description
RAPTOR 70HCB 50MM K6 COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 70HCB 50MM K6
BDI # 20493761
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
91.948
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws | K6 Tolerance
Hub Diameter - Millimeter:
177.546
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs
RAPTOR 10HCBM 50MM H7
Description
RAPTOR 10HCBM 50MM H7 COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 10HCBM 50MM H7
BDI # 20494005
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
3.661
Length Thru Bore - Millimeter:
48
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
84
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs