Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
0
Length Thru Bore - Millimeter:
123.952
Other Features:
Components May or May Not Intermix Among Brands | General Duty | MAX-C | Flexible Hub | High Torque | Maintenance Free
Hub Diameter - Millimeter:
183.134
Coupling Type:
Resilient Coupling
Torque:
126000In-Lbs
25 K2 FH FB
Description
25 K2 FH FB ELASTOMERIC COUPLING HUB ; NON-RETURNABLE
Part # 2300994
BDI # 318165
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
0
Length Thru Bore - Millimeter:
85.852
Other Features:
Components May or May Not Intermix Among Brands | General Duty | MAX-C | Flexible Hub | High Torque | Maintenance Free
Hub Diameter - Millimeter:
134.366
Coupling Type:
Resilient Coupling
Torque:
49800In-Lbs
35 K2 FH FB
Description
35 K2 FH FB ELASTOMERIC COUPLING ; NON-RETURNABLE
Part # 2301018
BDI # 318209
35 K2 RHUB
Description
35 K2 RHUB ELASTOMERIC COUPLING HUB ; MAX-C STK COUPLING
Part # 2270296
BDI # 318212
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
14
Length Thru Bore - Millimeter:
123.952
Other Features:
Components May or May Not Intermix Among Brands | General Duty | MAX-C | Rigid Hub | High Torque | Maintenance Free
Hub Diameter - Millimeter:
266.7
Coupling Type:
Resilient Coupling
Torque:
126000In-Lbs