PHE F110FTBFLG
Description
PHE F110FTBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F110FTBFLG
BDI # 1281721
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
9.134
Length Thru Bore - Millimeter:
51
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
134
Hub Diameter - Inch:
5.276
Coupling Type:
Elastomeric Coupling
Torque:
875Nm
PHE F110HTBFLG
Description
PHE F110HTBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F110HTBFLG
BDI # 1281723
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
9.134
Length Thru Bore - Millimeter:
51
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
134
Hub Diameter - Inch:
5.276
Coupling Type:
Elastomeric Coupling
Torque:
875Nm
PHE F120FTBFLG
Description
PHE F120FTBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F120FTBFLG
BDI # 1281726
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
12.362
Length Thru Bore - Millimeter:
65
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
140
Hub Diameter - Inch:
5.512
Coupling Type:
Elastomeric Coupling
Torque:
1330Nm
PHE F120HTBFLG
Description
PHE F120HTBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F120HTBFLG
BDI # 1281727
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
12.362
Length Thru Bore - Millimeter:
51
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
140
Hub Diameter - Inch:
5.512
Coupling Type:
Elastomeric Coupling
Torque:
1330Nm
PHE F140FTBFLG
Description
PHE F140FTBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F140FTBFLG
BDI # 1281730
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
14.134
Length Thru Bore - Millimeter:
65
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
180
Hub Diameter - Inch:
7.087
Coupling Type:
Elastomeric Coupling
Torque:
2325Nm