Page 1 of 2

Next

Compare
30R HCB 48MM F7 WRAPFLEX 0789003548

COMPARE

30R HCB 48MM F7 WRAPFLEX 0789003548

Description
30R HCB 48MM F7 WRAPFLEX 0789003548 ; POR MTO 14MMX3.8MM JS9

REXNORD

Part # 30R HCB 48MM F7 WRAPFLEX 0789003548

BDI # 24115396

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.646

Length Thru Bore - Millimeter: 58
Other Features: Components May or May Not Intermix Among Brands | Jaw Type | F7 Tolerance
Hub Diameter - Millimeter: 105
Coupling Type: Elastomeric Coupling
Torque: 520Nm

Price Inventory : Available to order
Loading Price
QTY
30R HUB HRB WRAPFLEX 0359834

COMPARE

30R HUB HRB WRAPFLEX 0359834

Description
30R HUB HRB WRAPFLEX 0359834 ; NON RETURNABLE COUPLING HUB

REXNORD

Part # 30R HUB HRB WRAPFLEX 0359834

BDI # 18483675

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.646

Length Thru Bore - Millimeter: 60.452
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.902
Coupling Type: Elastomeric Coupling
Torque: 519Nm

Price Inventory : Available to order
Loading Price
QTY
7S X 38MM

COMPARE

7S X 38MM

Description
7S X 38MM FLANGE ; NON-RETURNABLE

DODGE

Part # 7S X 38MM

BDI # 20491581

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.646

Length Thru Bore - Millimeter: 47
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 71
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
7S X 30MM FLANGE

COMPARE

7S X 30MM FLANGE

Description
7S X 30MM FLANGE ; FOR SLEEVE COUPLING

DODGE

Part # 7S X 30MM FLANGE

BDI # 22138888

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.646

Length Thru Bore - Millimeter: 47
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 71
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
7S X 42MM

COMPARE

7S X 42MM

Description
7S X 42MM ELASTOMERIC HUB ; NON-RETURNABLE D-FLEX TYPE S FL AND B FL

DODGE

Part # 7S X 42MM

BDI # 27314082

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.646

Length Thru Bore - Millimeter: 47
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 71
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY