PHE F120FTBFLG
Description
PHE F120FTBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F120FTBFLG
BDI # 1281726
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
12.362
Length Thru Bore - Millimeter:
65
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
140
Hub Diameter - Inch:
5.512
Coupling Type:
Elastomeric Coupling
Torque:
1330Nm
PHE F120HTBFLG
Description
PHE F120HTBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F120HTBFLG
BDI # 1281727
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
12.362
Length Thru Bore - Millimeter:
51
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
140
Hub Diameter - Inch:
5.512
Coupling Type:
Elastomeric Coupling
Torque:
1330Nm
PHE F120RSBFLG
Description
PHE F120RSBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F120RSBFLG
BDI # 1281728
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
12.362
Length Thru Bore - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
143
Hub Diameter - Inch:
5.63
Coupling Type:
Elastomeric Coupling
Torque:
1330Nm
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
12.31
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
104.648
Coupling Type:
Elastomeric Coupling
Torque:
4470In-Lbs
PX120BS X 1.378IN KW 2SS
Description
PX120BS X 1.378IN KW 2SS COUPLING FALNGE ; POR
Part # PX120BS X 1.378IN KW 2SS
BDI # 24071821
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.38
Length Thru Bore - Millimeter:
82.55
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
147.574
Coupling Type:
Elastomeric Coupling
Torque:
12605In-Lbs