VEM7170T-I

COMPARE

VEM7170T-I

Description
VEM7170T-I MOTOR ; 10//7.5 55C AMB @ 1.0SFHP 1765//1465 7

BALDOR-RELIANCE

Part # VEM7170T-I

BDI # 21924333

Features

Enclosure: XPFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 50/60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 20.77
Current: AC
Inch - Metric: Inch
Horse Power: 7-1/2 | 10HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
IDXM7547T

COMPARE

IDXM7547T

Description
IDXM7547T ; 7.5HP 1770RPM 3PH 60HZ

BALDOR-RELIANCE

Part # IDXM7547T

BDI # 128985

Features

Enclosure: XPFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 20.65
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY