1LE23214DA113AA3
Description
1LE23214DA113AA3 AC MOTOR ; NON RETURNABLE 125HP 3600RPM SD100 575V
Part # 1LE23214DA113AA3
BDI # 22594588
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23214DD113AA3
Description
1LE23214DD113AA3 LOW VOLTAGE MOTOR ; NON RETURNABLE 75HP 900RPM SD100 575VS
Part # 1LE23214DD113AA3
BDI # 23373805
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214DD113AA3
Description
1LE24214DD113AA3 AC MOTOR ; NON RETURNABLE 75HP 900RPM SD100 IEEE
Part # 1LE24214DD113AA3
BDI # 22595075
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214DB113AA3
Description
1LE24214DB113AA3 AC MOTOR ; NON RETURNABLE 125HP 1800RPM SD100 IEEE
Part # 1LE24214DB113AA3
BDI # 22595045
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214DC113AA3
Description
1LE24214DC113AA3 AC MOTOR ; NON RETURNABLE 100HP 1200RPM SD100 IEEE
Part # 1LE24214DC113AA3
BDI # 22595061
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted