Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1750
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
14.49
Current:
DC
Voltage:
125
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F1 Face
34-7142-3167G1
Description
34-7142-3167G1 DC MOTOR ; .5HP 1750RPM DC 56YZ 3424D TENV F1 N
Part # 34-7142-3167G1
BDI # 20108398
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1750
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
14.35
Current:
DC
Voltage:
125
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F1 Face
34-7641-3167G1
Description
34-7641-3167G1 ; .5HP 1750RPM DC 56YZ 3424D TENV F1 N
Part # 34-7641-3167G1
BDI # 20109075
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1750
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
14.35
Current:
DC
Voltage:
125
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F1 Face