34-7405Z560G1
Description
34-7405Z560G1 DC MOTOR ; .25HP 1140RPM DC 56Z 3416D TEAO OT N
Part # 34-7405Z560G1
BDI # 20108827
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.4-3.2/1.6 Ampere | 2 Poles
Mounting Method:
Rigid
34-7405Z689G1
Description
34-7405Z689G1 ; .5HP 1725RPM DC 56Z 3420D TEAO OT N
Part # 34-7405Z689G1
BDI # 20108828
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid