192050.00
Description
192050.00 IEC METRIC MOTOR ; 1HP 75KW 3390/2760RPM 80 IP55 230/460V
Part # 192050.00
BDI # 556430
Features
Enclosure:
IP55
Shaft Diameter - Inch:
0.748
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
11.11
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
1HP
Mounting Method:
B3 Face | Rigid
Features
Enclosure:
IP55
Shaft Diameter - Inch:
0.945
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
12.6
Base to Center of Shaft - Millimeter:
90
Inch - Metric:
Metric
Horse Power:
3HP
Mounting Method:
B3 Face | Rigid
Features
Enclosure:
IP55
Shaft Diameter - Inch:
1.654
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
42
Overall Length - Inch:
23.64
Base to Center of Shaft - Millimeter:
160
Inch - Metric:
Metric
Horse Power:
20HP
Mounting Method:
B3 Face | Rigid
Features
Enclosure:
IP55
Shaft Diameter - Inch:
0.748
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
11.1
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
1HP
Mounting Method:
B3 Face | Rigid
193312.00
Description
193312.00 ; POR 10/7.5 3600 230/460 TEFC DF132S B3
Part # 193312.00
BDI # 20182167
Features
Enclosure:
IP55
Shaft Diameter - Inch:
1.496
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
38
Overall Length - Inch:
18.72
Base to Center of Shaft - Millimeter:
132
Inch - Metric:
Metric
Horse Power:
10HP
Mounting Method:
B3 Face | Rigid