364TTFCD6536
Description
364TTFCD6536 AC MOTOR ; 60 1800 TEFC 364T 3/60/460
Part # E626A
BDI # 27219483
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1780
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Current Rating 68 Ampere | 4 Poles
Mounting Method:
Rigid
171765.00
Description
171765.00 ELECTRIC MOTOR ; 40 HP 1800 575 TEFC 324TC W/BASE PREM
Part # 171765.00
BDI # 20183683
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1780
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Current:
AC
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Current Rating 38 Ampere | 4 Poles
Mounting Method:
Rigid
TO157RS
Description
TO157RS AC MOTOR ; 40HP 1800RPM ODP 324T 3/60/575V
Part # TO157RS
BDI # 22336249
Features
Enclosure:
DP
Shaft Diameter - Inch:
2.125
Sync RPM:
1780
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
14.56
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Current Rating 38.5 Ampere | 4 Poles
Mounting Method:
Rigid