Features
Enclosure:
DPG
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
21.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
Rigid | F3 Face
33-2596Z296G1
Description
33-2596Z296G1 DC MOTOR ; 1/6HP 1140RPM DC 56Z 3313P TENV F3 N
Part # 33-2596Z296G1
BDI # 20106492
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.34
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.167HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F3 Face
33-2596Z311G1
Description
33-2596Z311G1 DC MOTOR ; 1/6HP 1140RPM DC 56Z 3313P TENV F3 N
Part # 33-2596Z311G1
BDI # 20106493
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.34
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.167HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F3 Face
33-2478Z273
Description
33-2478Z273 DC MOTOR ; .5HP 2000RPM DC 56Z 3320P TENV F3 N
Part # 33-2478Z273
BDI # 20104630
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
2000
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.41
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F3 Face
33-2332Z180G1
Description
33-2332Z180G1 DC MOTOR ; 2HP 2400RPM DC 56YZ 3327P OPFC F3 N
Part # 33-2332Z180G1
BDI # 20104152
Features
Enclosure:
OPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
2400
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.77
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F3 Face