116706.00
Description
116706.00 PRESSURE WASHER MOTOR ; 3HP 3450RPM 56H 230V 1PH 60HZ
Part # 11670600
BDI # 20183623
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 15 Ampere | 2 Poles
Mounting Method:
Rigid
33-2596Z296G1
Description
33-2596Z296G1 DC MOTOR ; 1/6HP 1140RPM DC 56Z 3313P TENV F3 N
Part # 33-2596Z296G1
BDI # 20106492
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.34
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.167HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F3 Face
34-6783Z676
Description
34-6783Z676 DC MOTOR ; .75HP 1750RPM DC 56C 3428D TEFC F1 N
Part # 34-6783Z676
BDI # 20107920
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.04
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-6783Z512G1
Description
34-6783Z512G1 DC MOTOR ; .5HP 1750RPM DC 56C 3420D TEFC F1 N
Part # 34-6783Z512G1
BDI # 20107917
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.54
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
35-6997Z441
Description
35-6997Z441 DC MOTOR ; .5HP 1140RPM DC 56 3528D OPEN F1 N
Part # 35-6997Z441
BDI # 20116217
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.3
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face