VEM3546T-5
        
            Description
            
            VEM3546T-5 GENERAL PURPOSE AC MOTOR ; 1HP 1774RPM 3PH 60HZ 143TC 3522M TEFC F1
    
Part # VEM3546T-5
BDI # 130868
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                12.29
                        
        
                            Current:
                            
                                AC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Mounting Method:
                            
                                C-Face
                        
        
VEM3558T-5
        
            Description
            
            VEM3558T-5 GENERAL PURPOSE AC MOTOR ; 2HP 1764RPM 3PH 60HZ 145TC 3528M TEFC F1
    
Part # VEM3558T-5
BDI # 130878
VEM3611T-5
        
            Description
            
            VEM3611T-5 GENERAL PURPOSE AC MOTOR ; 3HP 1760RPM 3PH 60HZ 182TC 3632M TEFC F1
    
Part # VEM3611T-5
BDI # 130889
VEM3710T-5
        
            Description
            
            VEM3710T-5 GENERAL PURPOSE AC MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213TC 3738M TEFC
    
Part # VEM3710T-5
BDI # 130900
VEBM3615T-5D
        
            Description
            
            VEBM3615T-5D BRAKE MOTOR ; 5HP 1750RPM 3PH 60HZ 184TC 3640M TEFC F1
    
Part # VEBM3615T-5D
BDI # 130784