191558.00
Description
191558.00 WASHDOWN MOTOR ; 1HP 1800RPM 3PH 208-230/460V WASHGUARD
Part # 191558.00
BDI # 21515504
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2-3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid
VEWDM3558
Description
VEWDM3558 WASHDOWN DUTY MOTOR ; 2HP 1760RPM 3PH 60HZ 56C 3528M TEFC F1 N
Part # VEWDM3558
BDI # 130949
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.18
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face
EM3611T
Description
EM3611T GENERAL PURPOSE AC MOTOR ; 3HP 1760RPM 3PH 60HZ 182T 3632M TEFC F1
Part # EM3611T
BDI # 127350
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
122204
Description
122204.00 WASHDOWN MOTOR ; 2HP 230/460VAC 1745RPM 3PH
Part # 122204.00
BDI # 21854537
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1745/1435
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.25
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method:
Round Frame
R361;063T17FH5402
Description
063T17FH5402 GP AC MOTOR ; 1/4HP 1800RPM TEFC 60 3/60/230/460V
Part # R361
BDI # 22327242
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.428
Sync RPM:
1700
Hertz:
60
Shaft Diameter - Millimeter:
10.871
Overall Length - Inch:
4.44
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1/0.5 Ampere | 4 Poles
Mounting Method:
Rigid